This product requires certification to purchase.

1 in. Brass FNPT Pressure Reducing Valve

Watts

Series LFN55B-M1 1 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1GG
  • Item #7165137
  • Manufacturer Part #0009643
3.7 out of 5 Customer Rating
Brand image
Watts

Series LFN55B-M1 1 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1GG
  • Item #7165137
  • Manufacturer Part #0009643
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integral stainless steel strainer
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Lead-free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LFN55B-M1
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
6 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/8 in
Material:
Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Residential, Plumbing, Water
UL Listed:
No
UPC:
098268334319
Valve Body Material:
Brass
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Seat Material:
Thermoplastic
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
3 lb