This product requires certification to purchase.

3/4 in. 400 psi Brass Double Union Solder Pressure Reducing Valve

Watts

Series LFN55B-M1 3/4 in. 400 psi Brass Double Union Solder Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1DUSF
  • Item #3920344
  • Manufacturer Part #0009586
4.2 out of 5 Customer Rating
Brand image
Watts

Series LFN55B-M1 3/4 in. 400 psi Brass Double Union Solder Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1DUSF
  • Item #3920344
  • Manufacturer Part #0009586
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solder union inlet and outlet
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and bronze cage
  • Corrosion-resistant adjusting screw and sealed cage for waterworks pit installations
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Union
End Connection 2
Sweat
End Connections
Union x Sweat
Height
7-19/50 in
Pressure - Maximum
400 psi
Valve Size
3/4 in
Weight
2.35 lb
Width
5-63/100 in
Characteristics & Features
Collection
Series LFN55B-M1
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
Standard
Valve Disc Material
Reinforced EPDM
Valve Port Opening
Standard Port
Valve Seat Material
Thermoplastic
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
Yes
IAPMO Listed
No
ISO
ISO 9001-2008
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-8
NSF Certified
Yes
UPC
098268333640