This product requires certification to purchase.

3/4 in. 75# 400 psi Brass Double Union x FNPT Union Pressure Reducing Valve

Watts

Series LFN55B-M1 3/4 in. 75# 400 psi Brass Double Union x FNPT Union Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1DUF
  • Item #3920637
  • Manufacturer Part #0009585
3.7 out of 5 Customer Rating
Brand image
Watts

Series LFN55B-M1 3/4 in. 75# 400 psi Brass Double Union x FNPT Union Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1DUF
  • Item #3920637
  • Manufacturer Part #0009585
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integral stainless steel strainer
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure*
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LFN55B-M1
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
Height:
6
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-2/3
Material:
Copper Silicon Alloy
Maximum Temperature:
180
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Pressure Class:
75#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268333633
Valve Body Material:
Brass
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Seat Material:
Thermoplastic
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2
Width:
5-63/100