This product requires certification to purchase.

3/4 in. 75# 400 psi Brass FNPT Pressure Reducing Valve

Watts

Series LFN55B-M1 3/4 in. 75# 400 psi Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1F
  • Item #3920283
  • Manufacturer Part #0009588
3.4 out of 5 Customer Rating
Brand image
Watts

Series LFN55B-M1 3/4 in. 75# 400 psi Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1F
  • Item #3920283
  • Manufacturer Part #0009588
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NPT threaded female inlet by NPT female outlet
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and bronze cage
  • Corrosion-resistant adjusting screw and sealed cage for waterworks pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LFN55B-M1
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
2-11/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
400 psi
Pressure Class:
75#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268333688
Valve Body Material:
Brass
Valve Disc Material:
Reinforced EPDM
Valve Seat Material:
Thermoplastic
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
1.92 lb
Width:
5-63/100 in