1/4 in. Brass FNPT Backflow Preventer
Series LFN9 1/4 in. Brass FNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact design
- Female NPT threads
- Lead free construction
- In-line applications
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.8
- Collection:
- Series LFN9
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-19/100 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 125
- Recommended Valve Application:
- Non-health Hazard, Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Size:
- 1/4 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 0.38 lb
- Width:
- 1-22/25 in