1 in. 300 psi Cast Copper Silicon Alloy PEX Pressure Reducing Valve
Series LFRC105 1 in. 300 psi Cast Copper Silicon Alloy PEX Pressure Reducing Valve
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PEX end connections
- Thermoplastic seat and cage
- Compact design and footprint
- Up to 300 PSI max pressure range
-
Lead Law Compliant
Specifications
- Collection:
- Series LFRC105
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connections:
- Crimp
- Height:
- 3-93/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268088151
- Valve Body Material:
- Copper Silicon Alloy
- Valve Disc Material:
- Elastomer
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 0.93
- Width:
- 4