This product requires certification to purchase.

Anti-siphon Cast Brass 3/4 in. Sillcock

Watts

Series LFSC-8 Anti-siphon Cast Brass 3/4 in. Sillcock

  • Fast #
  • Part #WLFSC83
  • Item #9194462
  • Manufacturer Part #0124296
5 out of 5 Customer Rating
Brand image
Watts

Series LFSC-8 Anti-siphon Cast Brass 3/4 in. Sillcock

  • Fast #
  • Part #WLFSC83
  • Item #9194462
  • Manufacturer Part #0124296
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Boston, MA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Backflow back siphonage protection
  • Separate non-removable vacuum breaker
  • Separate vacuum breaker
  • Provides backflow back siphonage protection
  • Lead free brass body
  • Lawn style faucet
  • Requires Certification

Specifications

ANSI:
ANSI 372
Collection:
Series LFSC-8
Color Finish Name:
Iron
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
3-1/4 in
Material:
Cast Brass
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon
UPC:
098268825640
Valve Operator:
Cross Handwheel
Valve Size:
1/2 in
Width:
2-1/2 in