This product requires certification to purchase.

Cast Brass 1/2 x 3/4 in. Sillcock

Watts

Series LFSC Cast Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #WLFSC2D
  • Item #4827350
  • Manufacturer Part #0123479
5 out of 5 Customer Rating
Brand image
Watts

Series LFSC Cast Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #WLFSC2D
  • Item #4827350
  • Manufacturer Part #0123479
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free construction
  • No-kink hose design
  • Solder inlet connection
  • Tee handle
  • Requires Certification

Specifications

Collection:
Series LFSC
End Connection 1:
Socket Weld
End Connection 2:
MGHT
End Connections:
Socket Weld x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Type:
Tee
Height:
31/50 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Cast Brass
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268735376
Valve Operator:
Tee Handle
Width:
99/100 in