This product requires certification to purchase.

LFN 1/4 LFTP-GA1

Watts

Series LFTP LFN 1/4 LFTP-GA1

  • Fast #
  • Part #WLFTPGA1BF
  • Item #4525537
  • Manufacturer Part #0123014
4.8 out of 5 Customer Rating
Brand image
Watts

Series LFTP LFN 1/4 LFTP-GA1

  • Fast #
  • Part #WLFTPGA1BF
  • Item #4525537
  • Manufacturer Part #0123014
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Access for accurate temperature or pressure readings
  • Eliminates leaving expensive gauges or temperature recorders in line
  • 1/4 NPT
  • Lead free brass sweat tailpiece
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

BAA Compliant:
No
Color Finish Name:
Brass
Depth:
2/5
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Height:
2
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
WLFTPGA1BF
UPC:
098268650518
Weight:
0.09
Width:
2/5