This product requires certification to purchase.

1/2 x 4-1/4 in. Trap Primer

Watts

Series LFTP300 1/2 x 4-1/4 in. Trap Primer

  • Fast #
  • Part #WLFTP300SD
  • Item #4525574
  • Manufacturer Part #0121239
5 out of 5 Customer Rating
Brand image
Watts

Series LFTP300 1/2 x 4-1/4 in. Trap Primer

  • Fast #
  • Part #WLFTP300SD
  • Item #4525574
  • Manufacturer Part #0121239
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free brass construction
  • Built-in air gap
  • Prevents backflow of sewer gas into building
  • Tested and approved with ASSE standard 1018 and listed by IAPMO
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1018
Collection:
Series LFTP300
Depth:
4 in
End Connection 1:
Union Solder
End Connection 2:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Length:
4-1/4 in
Material:
Brass
Number of Connections:
2
Product Type:
Trap Primer
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268580440