This product requires certification to purchase.

3/4 in. Tankless Water Heater Valve Set

Watts

Series LFTWH 3/4 in. Tankless Water Heater Valve Set

  • Fast #
  • Part #WLFTWHHCNF
  • Item #4482328
  • Manufacturer Part #0100155
4.8 out of 5 Customer Rating
Brand image
Watts

Series LFTWH 3/4 in. Tankless Water Heater Valve Set

  • Fast #
  • Part #WLFTWHHCNF
  • Item #4482328
  • Manufacturer Part #0100155
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead free copper silicone alloy body
  • Suitable for most tankless water heater applications
  • No additional adapters required
  • Staggered connection points for ease of installation and access
  • Requires Certification

Specifications

End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded x Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Copper Silicon Alloy
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268483475