3/4 in. Cast Copper Silicon Alloy Union FPT Backflow Preventer
This product has been replaced by
Manufacturer Part #88004081
Series LFU009-FS 3/4 in. Cast Copper Silicon Alloy Union FPT Backflow Preventer
Product Details
Product Details
- Features an integrated flood sensor with Sentry Plus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Bronze body construction for durability
- Unique swivel union inlet and outlet connections
- Quarter turn full port resilient seated ball valve shutoff
- Single access cover and modular check construction for the ease of maintenance
- Internal relief valve for reduced installation clearances
- Replaceable seats for an economical repair
- Test cocks are screwdriver slotted
- Large body passages provides low pressure drop
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series LFU009-FS
- End Connection 1:
- Union Joint
- End Connection 2:
- Union
- End Connections:
- Union Joint x Union
- FM Approved:
- No
- Height:
- 7
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-3/4
- Material:
- Bronze
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Health Hazard, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- Type:
- WU009M2QTFS34
- UL Listed:
- Yes
- UPC:
- 098268639605
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Material:
- Bronze
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 7.8
- Width:
- 10-1/4