This product requires certification to purchase.

1-1/4 in. Copper Silicon Alloy FNPT Pressure Reducing Valve

Watts

Series LFU5B-Z3 1-1/4 in. Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFU5BZ3H
  • Item #3920704
  • Manufacturer Part #0009180
4.2 out of 5 Customer Rating
Brand image
Watts

Series LFU5B-Z3 1-1/4 in. Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFU5BZ3H
  • Item #3920704
  • Manufacturer Part #0009180
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard construction includes Z3 sealed spring cage and stainless steel corrosion resistant adjusting cage screws for accessible outdoor or pit installations
  • Integral stainless steel strainer
  • Replaceable seat module
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • High temperature resistant reinforced diaphragm for hot water
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LFU5B-Z3
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
FM Approved:
No
Height:
8-3/8 in
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-15/16 in
Maximum Temperature:
160
NSF:
NSF 61G
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268328462
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
9.4 lb