2 in. 100# 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
Series LFU5B-Z3 2 in. 100# 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Bypass feature controls thermal expansion pressure
- High temperature resistant reinforced diaphragm for hot water
-
Lead Law Compliant
Specifications
- BAA Compliant:
- Yes
- Collection:
- Series LFU5B-Z3
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Height:
- 12-11/25
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268329094
- Valve Body Material:
- Brass
- Valve Disc Material:
- Reinforced EPDM
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 20.45
- Width:
- 7