This product requires certification to purchase.

3/4 in. Copper Silicon Alloy Union FNPT x FNPT Pressure Reducing Valve

Watts

Series LFU5B-Z3 3/4 in. Copper Silicon Alloy Union FNPT x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFU5BGGLPZ3F
  • Item #3919676
  • Manufacturer Part #0009121
5 out of 5 Customer Rating
Brand image
Watts

Series LFU5B-Z3 3/4 in. Copper Silicon Alloy Union FNPT x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFU5BGGLPZ3F
  • Item #3919676
  • Manufacturer Part #0009121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Low pressure applications with gauge tapping and gauge
  • Integral stainless steel strainer removable for cleaning
  • Sealed spring cage with stainless steel cage screws
  • Bypass feature controls thermal expansion pressure
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LFU5B-Z3
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
FM Approved:
No
Height:
8-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/4 in
Material:
Copper Silicon Alloy
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Residential, Plumbing, Water
UL Listed:
No
UPC:
098268327571
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
5 lb
Width:
3-1/2 in