This product requires certification to purchase.

3/8 in. Compression Thermostatic Mixing Valve

Watts

Series LFUSG-HWP 3/8 in. Compression Thermostatic Mixing Valve

  • Fast #
  • Part #WLFUSGHWPC
  • Item #10132178
  • Manufacturer Part #0204150
5 out of 5 Customer Rating
Brand image
Watts

Series LFUSG-HWP 3/8 in. Compression Thermostatic Mixing Valve

  • Fast #
  • Part #WLFUSGHWPC
  • Item #10132178
  • Manufacturer Part #0204150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hot water purge lever for sanitization
  • Accurate temperature control with low pressure drop
  • Built-in check valves prevent hot and cold water cross flow
  • ASSE 1070 listed and CSA certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-9
ASSE Standards:
ASSE 1070
Collection:
Series LFUSG-HWP
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Flow Rate:
2.25 gpm
Height:
3-3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
Minimum Temperature:
39
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268285321
Valve Body Material:
Brass
Valve Body Style:
H Pattern
Valve Disc Material:
Buna-N
Valve Size:
3/8 in
Valve Type:
Thermostatic Mixing Valve
Weight:
0.70 lb
Width:
3-7/8 in