1 x 3/4 brass angle motor valve
Series LFWAMV 1 x 3/4 brass angle motor valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free brass body construction
- Used for incoming water supply service
- Flare by female IPS connection
- For residential and light commercial applications
-
Lead Law Compliant, Not Certified
Specifications
- Collection:
- Series LFWAMV
- End Connection 1:
- Flare
- End Connection 2:
- FPT
- End Connections:
- Flare x FPT
- Inlet Service Size:
- 1
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Cast Copper Silicon Alloy
- NSF Certified:
- No
- Origin:
- Global
- OutletMeter Size:
- 3/4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- A7410315
- UPC:
- 098268734935
- Weight:
- 1.2