1/2 in. Brass Female Threaded Swing Check Valve
Series LFWCV 1/2 in. Brass Female Threaded Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free body construction
- Metal to metal seal
- NPT threaded end connections
- Maximum pressure is 200 PSI
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- Collection:
- Series LFWCV
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Industrial, Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 098268697032
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.41 lb
- Width:
- 2 in