3/4 in. Bronze MNPT x FNPT 210 Relief Valve
Series LLL100XL 3/4 in. Bronze MNPT x FNPT 210 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Adjustable range 50 to 175 psi
- All stainless steel spring
- Calibrated adjustment feature
- Protects against buildup of excessive pressure
- For use in systems containing water, oil, and air
- Lead-free brass
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- Application:
- Water Heaters
- Collection:
- Series LLL100XL
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 7-3/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268651126
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.68 lb
- Width:
- 1-7/8 in