This product requires certification to purchase.

3/4 in. Brass MNPT x FNPT 75# 250 Relief Valve

Watts

Series M375 3/4 in. Brass MNPT x FNPT 75# 250 Relief Valve

  • Fast #
  • Part #WM375M175F
  • Item #2477167
  • Manufacturer Part #0360281
4.1 out of 5 Customer Rating
Brand image
Watts

Series M375 3/4 in. Brass MNPT x FNPT 75# 250 Relief Valve

  • Fast #
  • Part #WM375M175F
  • Item #2477167
  • Manufacturer Part #0360281
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 13608
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spring loaded
  • Soft seated
  • Brass body
  • Automatic reseating
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Boiler
Collection:
Series M375
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Height:
4
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
56 psi
Pressure Class:
75#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268907438
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Relief Valve
Weight:
0.71
Width:
1-47/50