1 in. Bronze Female 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F315130
Series N240 1 in. Bronze Female 150# 210 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze disc
- 150 SWP 300 WOG
- Horizontal swing
- Not Intended for use in potable water
- Non-shock
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- Collection:
- Series N240
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 2-3/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6 in
- Material:
- Bronze
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268016345
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2.75 lb
- Width:
- 3-3/8 in