1 in. Bronze Female 150# Relief Valve
This product has been replaced by
Manufacturer Part #F315180
Series N240 1 in. Bronze Female 150# Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Horizontal swing
- 150 SWP - 300 WOG
- Bronze Check Valve, Threaded Ends
- Conforms to MSS SP-80 , Type 4
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- Collection:
- Series N240
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 2-3/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze
- Maximum Temperature:
- 210
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268016383
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2.75 lb
- Width:
- 3-3/8 in