This product requires certification to purchase.

10 gpm Anti-Scale Water Filter System with 3/4 in. FNPT Connections

Watts

Series OFTWH 10 gpm Anti-Scale Water Filter System with 3/4 in. FNPT Connections

  • Fast #
  • Part #WOFTWH
  • Item #4065423
  • Manufacturer Part #0002182
3.1 out of 5 Customer Rating
Brand image
Watts

Series OFTWH 10 gpm Anti-Scale Water Filter System with 3/4 in. FNPT Connections

  • Fast #
  • Part #WOFTWH
  • Item #4065423
  • Manufacturer Part #0002182
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Chemical free treatment for scale prevention and protection
  • Virtually maintenance free
  • Media certified for material safety to NSF/ANSI Standard 42 and 62
  • Uses environmentally friendly green technology
  • Requires Certification

Specifications

Collection:
Series OFTWH
Connection Size:
3/4
Contaminant Removal:
Scale
Depth:
22 in
Filtering System:
Point of Use
Flow Rate:
10 gpm
Height:
5 in
Maximum Temperature:
110
Minimum Temperature:
40
Pressure - Maximum:
90 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
098268493887
Weight:
14 lb
Width:
5 in