1/4 in. Plastic FNPT Pressure Reducing Valve
Series P60-M1 1/4 in. Plastic FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead-free
- All internal rubber components such as disc, diaphragm and seals are all FDA grade elastomers
- Maximum inlet pressure is 300 psi (21 bar)
- Temperature range is 33 F to 150 ° F (0.5 C to 66 ° C)
- Corrosion resistant thermoplastic body
- All internal metal components in contact with fluid are of 300 series stainless steel
- Bottom clean out plug for service
- Compact design and lightweight construction
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- Series P60-M1
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 3-3/50
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/16
- Material:
- Plastic
- Material Type:
- Noryl®
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Recommended Valve Application:
- Commercial, Water
- UL Listed:
- No
- UPC:
- 098268224375
- Valve Body Material:
- Plastic
- Valve Body Style:
- Standard
- Valve Disc Material:
- Buna-N
- Valve Seat Material:
- Poly-Ether–Sulfone
- Valve Size:
- 1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 0.25
- Width:
- 1-22/25