3/4 in. Isolation Pump Flange with Purge Port and Swivel Flange
Series PIPF 3/4 in. Isolation Pump Flange with Purge Port and Swivel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass body
- Double O-ring
- NPT threaded end connection
- Bottom loaded blowout proof stem
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series PIPF
- Color Finish Name:
- Brass
- Depth:
- 5 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded x Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 5-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 406
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 098268302141
- Width:
- 3-1/2 in