1 in. Water Filter
Series PWBWIRON 1 in. Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No chemicals needed for regeneration
- High Flow rates with smaller system space requirements
- No bad tastes, odors or staining caused by iron, hydrogen sulfide or manganese
- Crystal clear water for drinking, bathing and cooking
Specifications
- Collection:
- Series PWBWIRON
- Connection Size:
- 1
- Contaminant Removal:
- Iron
- Depth:
- 17-1/2 in
- Filtering Material:
- Yes
- Height:
- 65 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 098268743654
- Weight:
- 207 lb
- Width:
- 17-1/2 in