This product requires certification to purchase.

150 gpd Reverse Osmosis System with Auto-Flush

Watts

Series PWR2511 150 gpd Reverse Osmosis System with Auto-Flush

  • Fast #
  • Part #WPWR25111011
  • Item #4272451
  • Manufacturer Part #7100066
4.2 out of 5 Customer Rating
Brand image
Watts

Series PWR2511 150 gpd Reverse Osmosis System with Auto-Flush

  • Fast #
  • Part #WPWR25111011
  • Item #4272451
  • Manufacturer Part #7100066
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High rejection membranes
  • Unit is designed for wall mounting
  • Adjustable membrane auto flush
  • Corrosion resistant 316 stainless steel membrane housing
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Collection:
Series PWR2511
Depth:
9 in
Flow Rate:
150 gpd
Height:
30 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Compliant Not Certified
Maximum Temperature:
100
Minimum Temperature:
35
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268560053
Weight:
50 lb
Width:
20 in