This product requires certification to purchase.

2.2K gpd Whole-House Reverse Osmosis System

This product has been replaced by

No image available
2500 GPD 120V Light Commercial Reverse Osmosis System
Manufacturer Part #7101124
Watts

Series PWRO440 2.2K gpd Whole-House Reverse Osmosis System

  • Fast #
  • Part #WPWRO4401
  • Item #4272568
  • Manufacturer Part #7100152
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
2500 GPD 120V Light Commercial Reverse Osmosis System
Manufacturer Part #7101124
Watts

Series PWRO440 2.2K gpd Whole-House Reverse Osmosis System

  • Fast #
  • Part #WPWRO4401
  • Item #4272568
  • Manufacturer Part #7100152
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Adjustable recovery percentage rate between 15 - 75
  • 3/4 Horse power motor with 7 amp electrical requirement
  • Multistage centrifugal pump
  • Powder coated steel frame
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Application:
Residential, Commercial
BAA Compliant:
No
Collection:
Series PWRO440
Connection Size:
3/4
Height:
58
Installation Type:
Floor Mount
Lead Law Compliance Level:
Compliant Not Certified
Maximum Temperature:
100
Minimum Temperature:
35
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
WPWRO4401
UPC:
098268561951
Volts:
230V
Weight:
120