60000 grains 20 gpm Water Softener
Series PWSR 60000 grains 20 gpm Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete whole house water treatment reduces sediment and iron in addition to water softening
- Our PWSR Valve is one of the most reliable valve platforms in the industry
- Exchange media is a high capacity cations polystyrene resin that combines high operating capacity with excellent chemical and physical stability for long dependable life
- Resin tank features a non-corrosive fiberglass tank with a thermoplastic inner liner, brine tank is a combination brine maker and salt storage vessel and is made of tough, corrosion free, high-density polyethylene
Specifications
- Application:
- Light Commercial, Residential
- Capacity:
- 60,000 grains
- Collection:
- Series PWSR
- Connection Size:
- 1
- Depth:
- 16 in
- Flow Rate:
- 20 gpm
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 15 psi
- Product Type:
- Water Softener
- Proposition 65:
- WARNING: This product can expose you to chemicals including n-Hexane which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268784893
- Width:
- 36 in