1-1/2 - 2 in. Check Bronze Valve Repair Kit
Series RK-007 1-1/2 - 2 in. Check Bronze Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1393-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Lead-Free
Specifications
- Brand Model Compatibility:
- LF007M1 Double Check Valve Assembly, 007M1 Double Check Valve Assembly
- Collection:
- Series RK-007
- Depth:
- 3-69/100
- Height:
- 5-19/100
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-1/2
- Material:
- Bronze
- Origin:
- Domestic
- Product Type:
- Second Check Repair Kit
- Recommended Valve Application:
- Water
- UPC:
- 098268374308
- Valve Size:
- 1-1/2 in - 2 in
- Weight:
- 0.6
- Width:
- 3-1/2