1-1/2 - 2 in. Repair Kit Rubber
Series RK-007 1-1/2 - 2 in. Repair Kit Rubber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Brand Model Compatibility:
- Series 007
- Collection:
- Series RK-007
- Depth:
- 3-69/100
- FM Approved:
- No
- Height:
- 5-19/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/2
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Complete Rubber Parts Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268374254
- Valve Size:
- 1-1/2 in - 2 in
- Weight:
- 1.4
- Width:
- 3-1/2