This product requires certification to purchase.

1 and 3/4 in. Valve Repair Kit

Watts

Series RK-007 1 and 3/4 in. Valve Repair Kit

  • Fast #
  • Part #WRK007CK1FG
  • Item #289388
  • Manufacturer Part #0887023
5 out of 5 Customer Rating
Brand image
Watts

Series RK-007 1 and 3/4 in. Valve Repair Kit

  • Fast #
  • Part #WRK007CK1FG
  • Item #289388
  • Manufacturer Part #0887023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts
  • Requires Certification

Specifications

Brand Model Compatibility:
007
Collection:
Series RK-007
Depth:
9
FM Approved:
No
Height:
1-1/2
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
6
NSF Certified:
No
Origin:
Domestic
Product Type:
First Check Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268374100
Valve Size:
1 in, 3/4 in
Weight:
0.3
Width:
6