This product requires certification to purchase.

2-1/2 - 3 in. Repair Kit Bronze

Watts

Series RK-007 2-1/2 - 3 in. Repair Kit Bronze

  • Fast #
  • Part #WRK007M1TFG
  • Item #5084155
  • Manufacturer Part #0887044
4.5 out of 5 Customer Rating
Brand image
Watts

Series RK-007 2-1/2 - 3 in. Repair Kit Bronze

  • Fast #
  • Part #WRK007M1TFG
  • Item #5084155
  • Manufacturer Part #0887044
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts
  • Requires Certification

Specifications

Brand Model Compatibility:
Series 007M1
Collection:
Series RK-007
Depth:
5 in
FM Approved:
No
Height:
5-63/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
5 in
Material:
Plastic, Rubber
NSF Certified:
No
Origin:
Domestic
Product Type:
Repair Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268545067
Valve Size:
2-1/2 in - 3 in
Weight:
1.26 lb
Width:
3-3/50 in