3/4 - 1 in. Check Valve Repair Kit
Series RK-007 3/4 - 1 in. Check Valve Repair Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory replacement kit
- No special tools required for servicing
- All parts are made of high quality materials
- Genuine and original Watts parts
Specifications
- Brand Model Compatibility:
- Series 007 Double Check Valve Assembly, Backflow Preventing Valve
- Collection:
- Series RK-007
- Depth:
- 9 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Origin:
- Domestic
- Product Type:
- Second Check Kit
- Recommended Valve Application:
- Water
- UPC:
- 098268374117
- Valve Size:
- 3/4 in, 1 in
- Weight:
- 0.3 lb
- Width:
- 6 in