This product requires certification to purchase.

3/4 in. Check Kit Bronze

Watts

Series RK-007 3/4 in. Check Kit Bronze

  • Fast #
  • Part #WRK007M2CK2F
  • Item #801571
  • Manufacturer Part #0887046
4.1 out of 5 Customer Rating
Brand image
Watts

Series RK-007 3/4 in. Check Kit Bronze

  • Fast #
  • Part #WRK007M2CK2F
  • Item #801571
  • Manufacturer Part #0887046
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 576
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts
  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
Series 007M2
Collection:
Series RK-007
Depth:
9
FM Approved:
No
Height:
1-1/2
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
6
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
175 psi
Product Type:
Second Check Kit
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
098268650099
Valve Size:
3/4 in
Weight:
0.2
Width:
6