This product requires certification to purchase.

3/4 in. Check Valve Repair Kit

Watts

Series RK-007 3/4 in. Check Valve Repair Kit

  • Fast #
  • Part #RK007M3CK2F
  • Item #2980322
  • Manufacturer Part #0888551
5 out of 5 Customer Rating
Brand image
Watts

Series RK-007 3/4 in. Check Valve Repair Kit

  • Fast #
  • Part #RK007M3CK2F
  • Item #2980322
  • Manufacturer Part #0888551
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement kit
  • Lead-Free
  • Requires Certification

Specifications

Brand Model Compatibility:
LF007M3 Double Check Valve Assembly, 007M3 Double Check Valve Assembly
Collection:
Series RK-007
Depth:
9
Height:
1-1/2
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
6
Origin:
Domestic
Product Type:
Second Check Repair Kit
Recommended Valve Application:
Water
UPC:
098268810271
Valve Size:
3/4 in
Weight:
0.18
Width:
6