This product requires certification to purchase.

3 - 4 in. Check Bronze Valve Repair Kit

Watts

Series RK-007 3 - 4 in. Check Bronze Valve Repair Kit

  • Fast #
  • Part #WRK007M3CK1F
  • Item #1213061
  • Manufacturer Part #0888550
5 out of 5 Customer Rating
Brand image
Watts

Series RK-007 3 - 4 in. Check Bronze Valve Repair Kit

  • Fast #
  • Part #WRK007M3CK1F
  • Item #1213061
  • Manufacturer Part #0888550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2769
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement kit
  • Lead-Free
  • Requires Certification

Specifications

Brand Model Compatibility:
LF007M3 Double Check Valve Assembly, 007M3 Double Check Valve Assembly
Collection:
Series RK-007
Depth:
9
Height:
1/100
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
6
Material:
Bronze
Origin:
Domestic
Product Type:
First Check Repair Kit
Recommended Valve Application:
Water
UPC:
098268810264
Valve Size:
3/4 in
Weight:
0.1
Width:
6