3/4 - 1 in. Rubber Valve Repair Kit
3/4 - 1 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3456-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4 to 1 in 007M1 complete rubber parts kit
- Two disc assemblies
- Two seat O-rings
- Cover O-ring
- Full port ball valves and strainer are included
Specifications
- Brand Model Compatibility:
- LF007M1, 007M1
- Depth:
- 9 in
- FM Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- UPC:
- 098268374179
- Valve Size:
- 3/4 in x 1 in
- Weight:
- 0.3 lb
- Width:
- 6 in