3/4 - 1 in. Bonnet Rubber Valve Repair Kit
Series RK-008 3/4 - 1 in. Bonnet Rubber Valve Repair Kit
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Bonnet kit
Documents
Specifications
- Brand Model Compatibility:
- 008, LF008, 008PC and LF008PC Series Anti-siphon and Anti-spill Vacuum Breaker
- Collection:
- Series RK-008
- Depth:
- 2-22/25
- Height:
- 3-31/100
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-22/25
- Material:
- Rubber
- Origin:
- Domestic
- Product Type:
- Bonnet Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268635133
- Valve Size:
- 3/4 in, 1 in
- Weight:
- 0.1
- Width:
- 2-1/2