3/8 and 1/2 in. Bonnet Valve Repair Kit
Series RK-008 3/8 and 1/2 in. Bonnet Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Bonnet kit
Specifications
- Brand Model Compatibility:
- LF008, 008, LF008PC, 008PC
- Collection:
- Series RK-008
- Depth:
- 2-19/100
- FM Approved:
- No
- Height:
- 3-3/50
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-22/25
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Bonnet Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268506570
- Valve Size:
- 3/8 in, 1/2 in
- Weight:
- 0.05
- Width:
- 1-22/25