1-1/4 - 1-1/2 in. Check Rubber Valve Repair Kit
Series RK-009 1-1/4 - 1-1/2 in. Check Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
- Lead-Free
Specifications
- Brand Model Compatibility:
- 009M2 Reduced Pressure Zone Assembly
- Collection:
- Series RK-009
- Depth:
- 9
- FM Approved:
- No
- Height:
- 1-1/2
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Second Check Rubber Parts Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268384284
- Valve Size:
- 1-1/4 in - 1-1/2 in
- Weight:
- 0.1
- Width:
- 6