1-1/4 - 2 in. Check Bronze Valve Repair Kit
Series RK-009 1-1/4 - 2 in. Check Bronze Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- 009 Reduced Pressure Zone Assembly
- Collection:
- Series RK-009
- Depth:
- 3-69/100
- Height:
- 5-19/100
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/2
- Material:
- Bronze
- Origin:
- Domestic
- Product Type:
- Second Check Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268384017
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 0.97
- Width:
- 3-1/2