This product requires certification to purchase.

1-1/4 - 2 in. Check Bronze Valve Repair Kit

Watts

Series RK-009 1-1/4 - 2 in. Check Bronze Valve Repair Kit

  • Fast #
  • Part #WRK009M1CK2HK
  • Item #289442
  • Manufacturer Part #0887271
5 out of 5 Customer Rating
Brand image
Watts

Series RK-009 1-1/4 - 2 in. Check Bronze Valve Repair Kit

  • Fast #
  • Part #WRK009M1CK2HK
  • Item #289442
  • Manufacturer Part #0887271
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement kit
  • Lead-Free
  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
LF009M1 Reduced Pressure Zone Assembly, 009M1 Reduced Pressure Zone Assembly
Collection:
Series RK-009
Depth:
3-69/100
Height:
5-19/100
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
3-1/2
Material:
Bronze
Origin:
Domestic
Product Type:
Second Check Repair Kit
Recommended Valve Application:
Water
UPC:
098268384192
Valve Size:
1-1/4 in - 2 in
Weight:
0.8
Width:
3-1/2