1-1/4 - 2 in. Rubber Parts Valve Repair Kit
Series RK-009 1-1/4 - 2 in. Rubber Parts Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory Replacement Kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- 009M1 Series Reduced Pressure Zone Assemblies
- Collection:
- Series RK-009
- Depth:
- 3-3/4
- Diameter:
- 2
- FM Approved:
- No
- Height:
- 3-1/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/2
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Relief Valve Rubber Parts Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268384222
- Valve Size:
- 1-1/4 in, 2 in
- Weight:
- 0.5
- Width:
- 2-1/2