2 in. Check Rubber Valve Repair Kit
Series RK-009 2 in. Check Rubber Valve Repair Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory Replacement Kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Second check rubber parts kit
Specifications
- Brand Model Compatibility:
- 009M2 Series Reduced Pressure Zone Assemblies
- Collection:
- Series RK-009
- Depth:
- 3-69/100 in
- FM Approved:
- No
- Height:
- 5-19/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-1/2 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Second Check Rubber Parts Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268651362
- Valve Size:
- 2 in
- Weight:
- 0.3 lb
- Width:
- 3-1/2 in