3/4 in. Rubber Parts Valve Repair Kit
Series RK-009 3/4 in. Rubber Parts Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
Specifications
- Brand Model Compatibility:
- LF009M2, 009M2
- Collection:
- Series RK-009
- Depth:
- 2-22/25 in
- Height:
- 3-31/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-1/2 in
- Material:
- Rubber
- Origin:
- Global
- Product Type:
- Rubber Parts Kit
- Recommended Valve Application:
- Water
- UPC:
- 098268346541
- Valve Size:
- 3/4 in
- Weight:
- 0.2 lb
- Width:
- 2-1/2 in