This product requires certification to purchase.

3/4 in. Relief Valve Repair Kit

Watts

Series RK-009 3/4 in. Relief Valve Repair Kit

  • Fast #
  • Part #WRK009M2VTF
  • Item #289433
  • Manufacturer Part #0887002
5 out of 5 Customer Rating
Brand image
Watts

Series RK-009 3/4 in. Relief Valve Repair Kit

  • Fast #
  • Part #WRK009M2VTF
  • Item #289433
  • Manufacturer Part #0887002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2658
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts
  • Requires Certification

Specifications

Brand Model Compatibility:
LF009M2, 009M2
Collection:
Series RK-009
Depth:
2-22/25 in
Height:
3-31/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type:
Relief Valve Kit
UPC:
098268346527
Valve Size:
3/4 in
Weight:
0.2 lb
Width:
2-1/2 in