3/4 in. Repair Kit
Series RK-009 3/4 in. Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Factory replacement kit
- No special tools required for servicing
- All parts are made of high quality materials
- Genuine and original Watts parts
Specifications
- Brand Model Compatibility:
- LF009M2 and 009M2
- Collection:
- Series RK-009
- Depth:
- 5 in
- FM Approved:
- No
- Height:
- 5-63/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-3/50 in
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268545098
- Valve Size:
- 3/4 in
- Weight:
- 0.98 lb
- Width:
- 3-3/50 in