127H37R RK
Series RK-127 127H37R RK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes diaphragm
- Stainless steel seat ring
- All parts are made of high quality materials
- No special tools required
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Brand Model Compatibility:
- Series 127 Steam/Water Pressure Regulator
- Collection:
- Series RK-127
- Depth:
- 5-47/50 in
- Height:
- 8-19/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/2 in
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268112788
- Valve Size:
- 3 in, 4 in
- Weight:
- 2.1 lb
- Width:
- 3-1/2 in