1/2 in. Cast Iron Valve Repair Kit
Series RK-2-M2 1/2 in. Cast Iron Valve Repair Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PTFE Seats
- Elastomer parts for complete service
- Includes new adapter gaskets
- For ball type washing machine shutoff valve
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- 2-M2 and 2T-M2 Series Model Manual Washing Machine Shutoff Valves
- Collection:
- Series RK-2-M2
- Depth:
- 2-19/100 in
- FM Approved:
- No
- Height:
- 3-3/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-22/25 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268103366
- Valve Size:
- 1/2 in
- Weight:
- 0.2 lb
- Width:
- 1-22/25 in